316/0.6/H End plate I with NBR-P Clip-on gasket, unholed

  • Mfr # TL10-B

  • Zoro # G402753174


product price:  $279.99
/ea
Sold in multiples of 10 for $2,799.90
Additional $12.50 delivery surcharge applies per item.
See details

Key Features

Type
Plate
Construction Material
ALLOY 316
Color
1Blue
Weight (Lbs.)
2.625
Plate Type
TL10-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL10-B
Zoro #
G402753174
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.6

Details

Type
Plate
Construction Material
ALLOY 316
Color
1Blue
Weight (Lbs.)
2.625
Plate Type
TL10-B
Gasket Profile
Rib
Remarks
Remember to also buy channel plates and an end plate II.
Pattern
High theta
Gasket Material
NBRP
Design Function
End Plate I
Gasket Attachment
Clip-on

Description

In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.