316/0.6/H End plate II with EPDM-CT Clip-on gasket, 4 holed

  • Mfr # M10-B

  • Zoro # G302753236


product price: $197.99
/ea
Sold in multiples of 10 for $1,979.90
Item requires special delivery charges. A $18.50 per item surcharge will be applied.

Key Features

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.656
Color
1GreyPlus2Yellow
Gasket Material
EPDMCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10-B
Zoro #
G302753236
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.6

Details

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.656
Color
1GreyPlus2Yellow
Gasket Material
EPDMCT
Gasket Profile
Rib
Plate Type
M10-B
Gasket Attachment
Clip-on
Remarks
Remember to also buy channel plates and an end plate I.
Pattern
High theta
Design Function
End Plate II

Description

The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.