Shop ALFA LAVAL
Additional $18.50 delivery surcharge applies per item.
See details
See all product information
Create Account
316/0.6/H End plate II with NBR-P Clip-on gasket, 4 holed
- Mfr # M10-B
- Zoro # G802753309
product price:Â
$
185.99
/ea
Sold in multiples of 10 for
$1,859.90
Key Features
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.686
Color
1Blue
Pattern
High theta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M10-B
- Zoro #
- G802753309
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Plate
- Construction Material
- ALLOY 316
- Weight (Lbs.)
- 1.686
- Color
- 1Blue
- Pattern
- High theta
- Design Function
- End Plate II
- Remarks
- Remember to also buy channel plates and an end plate I.
- Plate Type
- M10-B
- Gasket Attachment
- Clip-on
- Gasket Material
- NBRP
- Gasket Profile
- Rib
Dimensions
- Plate Thickness
- 0.6
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.