
316/0.6/H End plate II with NBR-P Clip-on gasket, 4 holed
Mfr # M10-M
Zoro # G302753342
product price: $177.99
/ea
Sold in multiples of 10 for $1,779.90
Key Features
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.816
Color
1Blue
Plate Type
M10-M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10-M
Zoro #
G302753342
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.6
Details
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.816
Color
1Blue
Plate Type
M10-M
Gasket Attachment
Clip-on
Pattern
High theta
Gasket Profile
Peak
Design Function
End Plate II
Remarks
Remember to also buy channel plates and an end plate I.
Gasket Material
NBRP
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.