
316/0.6/H End plate II with NBR-P Clip-on gasket, 4 holed
Mfr # M6-M
Zoro # G202753350
product price: $129.99
/ea
Sold in multiples of 10 for $1,299.90
Key Features
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
0.995
Color
1Blue
Pattern
High theta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-M
Zoro #
G202753350
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.6
Details
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
0.995
Color
1Blue
Pattern
High theta
Gasket Material
NBRP
Gasket Profile
Peak
Design Function
End Plate II
Remarks
Remember to also buy channel plates and an end plate I.
Plate Type
M6-M
Gasket Attachment
Clip-on
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.