316/0.6/H End plate II with NBR-P Clip-on gasket, 4 holed

  • Mfr # TL10-B

  • Zoro # G202753343


product price:  $334.99
/ea
Sold in multiples of 10 for $3,349.90
Additional $9.00 delivery surcharge applies per item.
See details

Key Features

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
2.768
Color
1Blue
Gasket Attachment
Clip-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL10-B
Zoro #
G202753343
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.6

Details

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
2.768
Color
1Blue
Gasket Attachment
Clip-on
Plate Type
TL10-B
Design Function
End Plate II
Gasket Material
NBRP
Remarks
Remember to also buy channel plates and an end plate I.
Pattern
High theta
Gasket Profile
Rib

Description

The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.