Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 100k BTU
- Mfr # CB30-18L
- Zoro # G902753476
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Type
Brazed Plate heat exchanger
Standards
UL/CRN
Features
Compact
Easy to install
Self-cleaning
Low level of service and maintenance is required
All units are pressure and leak tested
Gasket free
Application
Liquid to liquid heating & Cooling
Oil Cooling
Industrial heating & Cooling
Remarks
• Compact
• Easy to install
• Self-cleaning
• Low level of service and maintenance is required
• All units are pressure and leak tested
• Gasket free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB30-18L
- Zoro #
- G902753476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height (In.)
- 12.33
- Width (In.)
- 3.19
- Length (In.)
- 4.45
- Depth (in.)
- 2.15
- Connection Size (Hot, Cold)
- 1", 1"
Details
- Item
- Heat Exchanger
- Type
- Brazed Plate heat exchanger
- Standards
- UL/CRN
- Features
- Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Application
- Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling
- Remarks
- • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free
- Agency Compliance
- UL/CRN
- Plates
- 18
- Weight (Lbs.)
- 8
- Connection Type (Hot, Cold)
- Threaded (Ext), Threaded (Ext)
Description
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.