Shop ALFA LAVAL
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Single Circuit Evaporator 300k BTU
Mfr # ACH220EQ-44AM-F
Zoro # G202753602
product price:Â $3,491.99
/eaKey Features
Type
Brazed Plate heat exchanger
Features
Compact
Easy to install
Self-cleaning
Low level of service and maintenance is required
All units are pressure and leak tested
Gasket free
Application
Evaporator & Economizer
Standards
UL/CRN
Product Dimensions (mm)
52 X 74 X 316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ACH220EQ-44AM-F
Zoro #
G202753602
UPC #
-
Country of Origin
United States
Dimensions
Product Dimensions (mm)
52 X 74 X 316
Depth (in.)
4.2
Connection Size - cold side
2 1/8"
Connection Size - hot side
2 1/8"
Height (In.)
24.26
Width (In.)
5.79
Length (In.)
7.52
Connection Size (Hot, Cold)
2 1/8", 2 1/8"
Details
Item
Heat Exchanger
Type
Brazed Plate heat exchanger
Features
Compact
Easy to install
Self-cleaning
Low level of service and maintenance is required
All units are pressure and leak tested
Gasket free
Application
Evaporator & Economizer
Standards
UL/CRN
Connection Type Hot Side
Soldering
Connection Tyle Cold Side
Soldering
Agency Compliance
UL/CRN
Weight (Lbs.)
65.5
Remarks
• Compact
• Easy to install
• Self-cleaning
• Low level of service and maintenance is required
• All units are pressure and leak tested
• Gasket free
Plates
44
Connection Type (Hot, Cold)
Soldering, Soldering
Description
Alfa Laval AC brazed plate heat exchangers provide efficient heat transfer with a small footprint. They are specifically designed to work in air conditioning and refrigeration applications as evaporators and condensers in chillers and heat pumps.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Asymmetric channels provide optimal efficiency in the most compact design. This results in low refrigerant charge or lower pressure drop on the water or brine side, reducing the CO2 footprint. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation. Suitable with most HFC, HFO and natural refrigerants.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Asymmetric channels provide optimal efficiency in the most compact design. This results in low refrigerant charge or lower pressure drop on the water or brine side, reducing the CO2 footprint. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation. Suitable with most HFC, HFO and natural refrigerants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.