Cleaning system for removal of water and particulate from pre-heated mineral oil, 2.2 GPM

  • Mfr # Emmie 2 without Heater

  • Zoro # G603659770


product price:  $22,672.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length (In.)
24.5
Width (In.)
20.5
Height (In.)
45
Features
Ideal for preheated hydraulic, lubricating, compressor, gear or diesel oils​. Consistent high performance water and particulate removal. Improves the reliability and availability of your equipment. Reduces the ecological footprint. No consumables needed, such as filter cartridges.
Voltage
110
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Emmie 2 without Heater
Zoro #
G603659770
UPC #
-
Country of Origin
Poland

Dimensions

Length (In.)
24.5
Width (In.)
20.5
Height (In.)
45

Details

Features
Ideal for preheated hydraulic, lubricating, compressor, gear or diesel oils​. Consistent high performance water and particulate removal. Improves the reliability and availability of your equipment. Reduces the ecological footprint. No consumables needed, such as filter cartridges.
Voltage
110
Application
Water and particulat removal from lube, hydraulic and other mineral oils
Weight
130
Capacity
0.88 GPM
For Use With
Water and particulat removal from lube, hydraulic and other mineral oils

Description

The Emmie 2 module for low viscosity oil cleaning without internal heater, 110V 60 Hz, uses high-speed centrifugal separation to provide fast, efficient, simultaneous three-phase separation of water and particulates from the oil. Emmie 2 removes contamination from many different types of low viscosity oils such as lubricating oil or diesel oil. The result is lower operational cost due to prolonged service life of the oil and less need for disposal of used filters and oil. Emmie 2 removes more than 99 percent of all solid particles between 2 and 5 μm from the oil, and virtually all the water but none of the additives. It effectively separates airborne dust and undesirable particles from the oil that wear on paint, metal, plastic or rubber components. It also removes water that causes additives to oxidize and decompose. Emmie 2 is a complete compact unit, including the separator, feed pump and control system. The unit is typically installed in a bypass mode and operates continuously. Operator convenience is a key design feature of the Emmie 2. The PLC-based control system is operated by means of a control panel, with symbols and messages in clear text that are easy to understand. Quick couplings make it easy to connect the hoses when the cleaning unit is moved from tank to tank. With its compact and ergonomic design, Emmie 2 is easy to move across the workshop floor and can be used to serve one or several tanks. The Emmie 2 delivery includes a set of tools, a test report, a certificate of origin, and a service manual.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.