Gasketed Plate Heat Exchanger, 40 Plate, 5,770K BTU

  • Mfr # T10-BFG-40

  • Zoro # G502753593


product price:  $7,674.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Type
Gasketed Plate Heat Exchanger
Max. BtuH (Oil to Water Application)
660000
Pressure
150
Temp. (F)
*-20 to 410
Connection
150# 4" Studded Port with Stainless Steel Liners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T10-BFG-40
Zoro #
G502753593
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
18.9"
Length (In.)
22.4"
Plate Thickness
0.5 mm
Height (In.)
41.3"

Details

Item
Heat Exchanger
Type
Gasketed Plate Heat Exchanger
Max. BtuH (Oil to Water Application)
660000
Pressure
150
Temp. (F)
*-20 to 410
Connection
150# 4" Studded Port with Stainless Steel Liners
Application
Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS
Standards
ASME Code Setion VIII Div. 1
Features
Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: ¥ CurveFlowTM distribution area ¥ ClipGripTM gasket attachment ¥ Offset gasket groove ¥ OmegaPortTM noncircular port holes ¥ Leak chamber ¥ SteerLockTM plate alignment ¥ FlexFlowTM plate design ¥ Compact frame ¥ Fixed bolt head ¥ Key hole bolt opening ¥ Lifting lug ¥ Lining ¥ Lock washer ¥ Tightening bolt cover
Gasket Material
NBRP ClipGripª
Agency Compliance
ASME Code Setion VIII Div. 1
Remarks
Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover
Plates
40
Weight (Lbs.)
661 lbs

Description

Alfa Laval T10
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.