Shop ALFA LAVAL
See all product information
Create Account
Heat Exchanger, Stainless Steel Plate, 30 Plates, Single Circuit, 2 in Threaded Ports
- Mfr # AlfaNova 76-30H
- Zoro # G408156221
product price:Â
$
5,750.99
/ea
Free Shipping & Returns
Key Features
Type
Stainless Steel Heat Exchanger
Width (In.)
7.5
Height (In.)
24.3
Plates
30
Connection Type (Hot, Cold)
2" Threaded (External)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AlfaNova 76-30H
- Zoro #
- G408156221
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Heat Exchanger
- Type
- Stainless Steel Heat Exchanger
- Plates
- 30
- Connection Type (Hot, Cold)
- 2" Threaded (External)
- Weight (Lbs.)
- 63.3
Dimensions
- Width (In.)
- 7.5
- Height (In.)
- 24.3
- Length (In.)
- 3.8
Description
The ALFA LAVAL AlfaNova 76-30H is a stainless steel heat exchanger designed for efficient thermal transfer in commercial and industrial applications. This unit features a 30-plate configuration and includes 2 in threaded external connections for both the hot and cold sides, making it suitable for systems requiring durable construction and dependable performance. The heat exchanger measures 24.3 in high, 7.5 in wide, and 3.8 in long, with a listed weight of 63.3 lb.
Key Features:
- Stainless steel heat exchanger for durable performance and corrosion resistance.
- 30-plate configuration designed to support efficient heat transfer.
- Equipped with 2 in threaded external hot and cold connections for installation compatibility.
- Dimensions: 24.3 in H x 7.5 in W x 3.8 in L.
- Listed weight: 63.3 lb.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.