Zoro Homepage

M10-M EPDM-P End plate II gasket

  • Mfr # M10-M

  • Zoro # G202753398


product price: $182.99
/ea
Sold in multiples of 10 for $1,829.90
Free Shipping & Returns

Key Features

Type
Gasket
Color
1 GreyPlus1Green
Weight (Lbs.)
0.014
Gasket Material
EPDMP
Plate Type
M10-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10-M
Zoro #
G202753398
UPC #
-
Country of Origin
Sweden

Details

Type
Gasket
Color
1 GreyPlus1Green
Weight (Lbs.)
0.014
Gasket Material
EPDMP
Plate Type
M10-M
Remarks
Remember to also buy channel plate gaskets.
Gasket Attachment
Clip-on
Gasket Profile
Peak

Description

An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.