Zoro Homepage

M15-M NBR-B Channel plate gasket

  • Mfr # M15-M

  • Zoro # G602753332


product price: $102.99
/ea
Sold in multiples of 10 for $1,029.90
Free Shipping & Returns

Key Features

Type
Gasket
Weight (Lbs.)
0.42
Color
2Blue
Remarks
Remember to also buy your end plate gasket.
Gasket Profile
Peak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M15-M
Zoro #
G602753332
UPC #
-
Country of Origin
United Kingdom

Details

Type
Gasket
Weight (Lbs.)
0.42
Color
2Blue
Remarks
Remember to also buy your end plate gasket.
Gasket Profile
Peak
Gasket Attachment
Clip-on
Plate Type
M15-M
Gasket Material
NBRB

Description

A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.