Zoro Homepage

M6 EPDM-C End plate II gasket

  • Mfr # M6

  • Zoro # G902753353


product price: $92.89
/ea
Sold in multiples of 10 for $928.90
Free Shipping & Returns

Key Features

Type
Gasket
Weight (Lbs.)
0.001
Color
1GreyPlus1Yellow
Plate Type
M6
Gasket Material
EPDMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6
Zoro #
G902753353
UPC #
-
Country of Origin
Sweden

Details

Type
Gasket
Weight (Lbs.)
0.001
Color
1GreyPlus1Yellow
Plate Type
M6
Gasket Material
EPDMC
Gasket Profile
Peak
Gasket Attachment
Clip-on
Remarks
Remember to also buy channel plate gaskets.

Description

An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.