(T6-BFG-70) Gasketed Plate Heat Exchanger

  • Mfr # T6-BFG-70

  • Zoro # G002753574


product price: $6,447.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Type
Gasketed Plate Heat Exchanger
Max. BtuH (Oil to Water Application)
540000
Pressure
150
Temp. (F)
*-20 to 410
Connection
150# 2" Studded Port with Stainless Steel Liners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6-BFG-70
Zoro #
G002753574
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
13.0"
Plate Thickness
0.5 mm
Length (In.)
29.1"
Height (In.)
34.6"

Details

Item
Heat Exchanger
Type
Gasketed Plate Heat Exchanger
Max. BtuH (Oil to Water Application)
540000
Pressure
150
Temp. (F)
*-20 to 410
Connection
150# 2" Studded Port with Stainless Steel Liners
Standards
ASME Code Setion VIII Div. 1
Features
Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: ¥ CurveFlowTM distribution area ¥ ClipGripTM gasket attachment ¥ Offset gasket groove ¥ OmegaPortTM noncircular port holes ¥ Leak chamber ¥ SteerLockTM plate alignment ¥ FlexFlowTM plate design ¥ Compact frame ¥ Fixed bolt head ¥ Key hole bolt opening ¥ Lifting lug ¥ Lining ¥ Lock washer ¥ Tightening bolt cover
Application
Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS
Weight (Lbs.)
380 lbs
Plates
70
Gasket Material
NBRP ClipGripª
Remarks
Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover
Agency Compliance
ASME Code Setion VIII Div. 1

Description

The ALFA LAVAL T6-BFG-70 Gasketed Plate Heat Exchanger is a compact, high-efficiency heat transfer unit designed for use in general heating, cooling, and hydraulic oil applications. It features 70 stainless steel plates with NBRP ClipGripTM gaskets, providing a heat transfer capacity of approximately 5,240,000 BTU. This unit operates at a maximum pressure of 150 psi and within a temperature range of -20°F to 410°F. Its 2 in. 150# studded ports with stainless steel liners enhance durability and corrosion resistance, while design innovations such as CurveFlowTM, OmegaPortTM, and FlexFlowTM optimize thermal performance and pressure drop characteristics. The unit is built in compliance with ASME Section VIII, Division 1 standards.

Key Features:

  • Type: Gasketed plate heat exchanger
  • Plates: 70 stainless steel plates, 0.5 mm thick
  • Heat Transfer Capacity: 5,240,000 BTU
  • Operating Pressure: 150 psi maximum
  • Temperature Range: -20°F to 410°F
  • Connections: 2 in. 150# studded ports with stainless steel liners
  • Gasket Material: NBRP ClipGripTM for secure, serviceable sealing
  • Design Features: CurveFlowTM distribution, OmegaPortTM noncircular ports, FlexFlowTM plate design, and SteerLockTM plate alignment for optimized heat transfer and maintenance efficiency
  • Frame Construction: Compact frame with fixed bolt head, lifting lugs, and tightening bolt covers for structural stability
  • Dimensions: 34.6 in. H × 29.1 in. L × 13.0 in. W; weight 380 lb
  • Compliance: ASME Section VIII, Division 1 certified for pressure vessel standards
  • Applications: Hydraulic oil cooling, general heating, and general cooling (non-AHRI applications)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.