
TL10-P NBR-P Channel plate gasket
Mfr # TL10-P
Zoro # G402753327
product price: $107.99
/eaSold in multiples of 10 for $1,079.90
Free Shipping & Returns
Key Features
Type
Gasket
Weight (Lbs.)
0.21
Color
1Blue
Gasket Material
NBRP
Remarks
Remember to also buy your end plate gasket.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL10-P
Zoro #
G402753327
UPC #
-
Country of Origin
Sri Lanka
Details
Type
Gasket
Weight (Lbs.)
0.21
Color
1Blue
Gasket Material
NBRP
Remarks
Remember to also buy your end plate gasket.
Gasket Attachment
Clip-on
Plate Type
TL10-P
Gasket Profile
Rib LP
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.