This item is Discontinued.

Alfa Tools 30Mm X 2.0Mm High-Speed Steel Metric Tap Bottoming HSMTB271055

30Mm X 2.0Mm High-Speed Steel Metric Tap Bottoming (Discontinued)

  • Mfr # HSMTB271055
  • Zoro # G6466906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSMTB271055
Zoro #
G6466906
UPC #
721511346318
Country of Origin
Multiple

Details

Item
Straight Flute Tap
Number of Flutes
4

Description

General Purpose Taps Can Be Used By Hand Or Under Power, In Through (Open Both Ends) Or Blind Holes (Closed One End). Suitable For Tapping Most Materials. Standard “H” Limits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.