12" x 12" Brushed Black PVD Stainless Steel Square Single Shelf Shower Niche

  • Mfr # ABNP1212-BB

  • Zoro # G205967150


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Black PVD
Color
Brushed Black
Material
Stainless Steel
Length
12
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABNP1212-BB
Zoro #
G205967150
UPC #
850025279598
Country of Origin
China

Dimensions

Length
12
Depth
4
Height
4
Width
12

Details

Finish
Brushed Black PVD
Color
Brushed Black
Material
Stainless Steel
Item
Shower Niche

Description

Enjoy the sleek look of this stainless steel niche with a super durable PVD finish that resists fingerprints and makes a statement in any home. Save hundreds of dollars over tiled niches; unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening.
PVD (physical vapor deposition) coating is a process in which a solid material is vaporized in a vacuum and deposited onto the surface of the shower niche. This coating is not simply a metal layer though. Instead, compound materials are deposited atom by atom, forming a thin, bonded, metal layer that greatly improves the appearance and durability of the product. It also maintains the brushed look of original stainless steel.
The compact size stores your necessities. Need more space? You can always get additional pieces for a wall with two or more of these small square niches. Stack them vertically or horizontally; the choice is yours.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral black color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The black color makes a statement and can become a centerpiece that matches effortlessly with other matte black hardware.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 10 5/8" x 10 5/8" x 3 7/8". The wall cut out dimensions are 10 3/4" x 10 3/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.