12" x 12" White Matte SS Square Sgl Shelf Bath Shower Niche

  • Mfr # ABNC1212-W

  • Zoro # G7819700


original price: $151.99
9% off
new price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABNC1212-W
Zoro #
G7819700
UPC #
811413029270
Country of Origin
China

Description

Enjoy the sleek look of this stainless steel niche powder coated with a matte black finish that resists fingerprints and makes a statement in any home. Save hundreds of dollars over tiled niches; unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening. The compact size stores your necessities. Need more space? You can always get additional pieces for a wall with two or more of these small square niches. Stack them vertically or horizontally; the choice is yours. Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral matte black color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The black color makes a statement and can become a center piece that matches effortlessly with other matte black hardware. Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included. Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation. Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment. Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche. Installs between studs for a neat, recessed appearance. Interior Size: 10 5/8" x 10 5/8" x 3 7/8". The wall cut out dimensions are 10 3/4" x 10 3/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.