
16.9 in L, Resin, Matte
Mfr # ABST66BM
Zoro # G509216442
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Length
16.9 in
Finish
Matte
Material
Resin
Width
9.9 in
Application
Bathroom Stool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABST66BM
Zoro #
G509216442
UPC #
811413025272
Country of Origin
China
Dimensions
Length
16.9 in
Width
9.9 in
Details
Finish
Matte
Material
Resin
Color
Black Matte
Application
Bathroom Stool
Weight
19 lb
Description
This modern looking stool is perfect to be used as a shower seat or bench in the bathroom. It's sturdy heavy duty solid construction ensures that it's built to last. Add a flair to your bathroom with this fancy black matte seat.
- •Made of ultra smooth to the touch solid surface resin composite material with a matte black finish.
- •The durable black painted surface of this bench is extremely resilient to scratches and stains.
- •Designed as a matching accessory bench to any black solid surface tub with a matte finish.
- •Can be used in wet environments such as inside the shower or simply as a bench anywhere in the house.
- •Seat weight capacity of 330 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.