Zoro Homepage

17" Round Solid Concrete Gray Matte Above Mount Bathroom Sink

  • Mfr # ABCO17R

  • Zoro # G105967151


original price: $243.99
9% off
new price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Matte
Weight
21
Thickness
0.5
Includes
Sink, Drain
Drain Opening
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCO17R
Zoro #
G105967151
UPC #
850025279413
Country of Origin
China

Dimensions

Thickness
0.5

Details

Item
Bathroom Sink
Color
Gray Matte
Weight
21
Includes
Sink, Drain
Drain Opening
1.75

Description

Compact 17" round vessel sink fits easily in any bathroom.
A vessel sink is a great way to add sophistication to the bathroom. Install by placing the sink on top of the countertop.
This sink does not have any holes for a faucet, so you would install a tall faucet on the countertop or use a wall mounted faucet behind the sink.
Works well in small spaces without compromising on style.
Pair your new sink with one of our ALFI brand Solid Concrete Bathroom Accessory Sets!
Sleek modern design matches most décor styles.
Expertly crafted solid concrete construction with super smooth matte finish for long-lasting durability.
Does not have an overflow hole, so be sure to purchase a drain that is for sinks without an overflow like the ALFI brand ABCO7055 which has a matching concrete cap.
This sink does not include an overflow hole. Be sure to purchase a drain that is for sinks without an overflow, such as the ALFI brand AB9055 (in polished or brushed) or the AB8055 (in white or black).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.