
20" x 14" White Matte Solid Surface Resin Sink
Mfr # ABRS2014
Zoro # G701766875
product price: $240.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABRS2014
Zoro #
G701766875
UPC #
850020184736
Country of Origin
China
Description
This cool sink features a concealed drain which is covered by a plate made of the same material as the sink.
Drain cover plate can be easily removed by pressing one finger on the back side in order to open or close the drain.
Made of smooth resin composite material with a matte finish that feels like satin to the touch.
The durable surface of this sink makes it extremely resilient to scratches and stains. However if any imperfection occurs, it can easily be removed using extra fine sand paper.
Drain Included. Made of solid brass with a polished chrome finish.
Drain cover plate can be easily removed by pressing one finger on the back side in order to open or close the drain.
Made of smooth resin composite material with a matte finish that feels like satin to the touch.
The durable surface of this sink makes it extremely resilient to scratches and stains. However if any imperfection occurs, it can easily be removed using extra fine sand paper.
Drain Included. Made of solid brass with a polished chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.