Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Biscuit Smooth Thick Wall Fireclay Sgl Bowl Farm Sink

  • Mfr # AB2418SB-B

  • Zoro # G7817549


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB2418SB-B
Zoro #
G7817549
UPC #
811413023049
Country of Origin
Italy

Description

This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilie Designed in Italy, Made in Italy Exterior Dimensions : 23 5/8" x 18" x 10" Inner Bowl Size : 21 1/4" x 15 3/8" x 8 1/2" Standard 3 1/2" center drain. compatible with garbage disposal Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink) Bottom Width : 23 1/8" Top Width : 23 5/8" . This sink tapers from top to bottom by 1/2" Possesses Extra-Thick Fireclay walls of 1 3/8" Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.