
24" Square Polished Solid SS Ultra Thin Rain Shower Head
Mfr # RAIN24S-PSS
Zoro # G7813699
product price: $275.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAIN24S-PSS
Zoro #
G7813699
UPC #
811413021939
Country of Origin
China
Description
The entire shower head body is made of solid stainless steel!
Brushed Stainless Steel finish looks like Brushed Nickel and will not hold fingerprint marks as easily as the mirrored finishes.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures.
Warranty: 1 year warranty against manufacturing defects.
Why compromise on size? Get the largest Rain Shower head in the world!
Due to the size of this unit, we recommend ceiling installation only.
Includes flexible water supply line. No need to purchase shower arm separately.
Comes with arms that support it to the ceiling from each corner. The shower arm for water supply connects in the center.
Brushed Stainless Steel finish looks like Brushed Nickel and will not hold fingerprint marks as easily as the mirrored finishes.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures.
Warranty: 1 year warranty against manufacturing defects.
Why compromise on size? Get the largest Rain Shower head in the world!
Due to the size of this unit, we recommend ceiling installation only.
Includes flexible water supply line. No need to purchase shower arm separately.
Comes with arms that support it to the ceiling from each corner. The shower arm for water supply connects in the center.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.