Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Biscuit Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink

  • Mfr # AB3018HS-B

  • Zoro # G7816760


product price: $595.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3018HS-B
Zoro #
G7816760
UPC #
811413026521
Country of Origin
Italy

Description

This sink is constructed of high-grade fireclay material, ensuring durability, longevity, and resilience to acids, alkali's, scratches, Designed in Italy, Made in Italy. Certified by Uniform Plumbing Code (cUPC) Reversible: smooth panel front apron on one side and fluted front apron on the opposite side. Possesses Extra-Thick fireclay walls of 1 3/8" Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory. Exterior Dimensions: 29 7/8" x 18 1/8" x 10" Inner Bowl Size: 27 1/8" x 15 3/8" x 9 1/8" Standard 3 1/2" center drain. compatible with a garbage disposal. Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink) Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.