
30" White Arched Apron Thick Wall Fireclay Sgl Bowl Farm Sink
Mfr # AB3018ARCH-W
Zoro # G7815555
product price:Â $683.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB3018ARCH-W
Zoro #
G7815555
UPC #
811413023094
Country of Origin
Italy
Description
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping
Designed in Italy, Made in Italy. Certified by Uniform Plumbing Code (cUPC)
Exterior Dimensions : 30" x 18 1/8" x 10"
Inner Bowl Size : 27 1/8" x 15 3/8" x 8 1/2"
Non Reversible
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Bottom Width : 29 1/2" Top Width : 30" . This sink tapers from top to bottom by 1/2"
Standard 3 1/2" center drain. compatible with garbage disposal
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Designed in Italy, Made in Italy. Certified by Uniform Plumbing Code (cUPC)
Exterior Dimensions : 30" x 18 1/8" x 10"
Inner Bowl Size : 27 1/8" x 15 3/8" x 8 1/2"
Non Reversible
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Bottom Width : 29 1/2" Top Width : 30" . This sink tapers from top to bottom by 1/2"
Standard 3 1/2" center drain. compatible with garbage disposal
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.