
30" White Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink
Mfr # AB3018HS-W
Zoro # G7817217
original price: $642.99
9% off
new price: $578.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3018HS-W
Zoro #
G7817217
UPC #
811413026514
Country of Origin
Italy
Description
This sink is constructed of high-grade fireclay material, ensuring durability, longevity, and resilience to acids, alkali's, scratches,
Designed in Italy, Made in Italy. Certified by Uniform Plumbing Code (cUPC)
Reversible: smooth panel front apron on one side and fluted front apron on the opposite side.
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Exterior Dimensions: 29 7/8" x 18 1/8" x 10"
Inner Bowl Size: 27 1/8" x 15 3/8" x 9 1/8"
Standard 3 1/2" center drain. compatible with a garbage disposal.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Designed in Italy, Made in Italy. Certified by Uniform Plumbing Code (cUPC)
Reversible: smooth panel front apron on one side and fluted front apron on the opposite side.
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Exterior Dimensions: 29 7/8" x 18 1/8" x 10"
Inner Bowl Size: 27 1/8" x 15 3/8" x 9 1/8"
Standard 3 1/2" center drain. compatible with a garbage disposal.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.