
32" White Dbl Bowl Fireclay Undermount Kitchen Sink
Mfr # AB512UM-W
Zoro # G7815485
original price: $673.99
9% off
new price: $606.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB512UM-W
Zoro #
G7815485
UPC #
811413026477
Country of Origin
Israel
Description
This sink tapers slightly from top to bottom.
Please note that our undermount fireclay sinks are fully glazed on all sides. This is because they are made using the same exact cast and process as our fireclay farm sinks but offered at a lower cost. You should have no issues under mounting these sinks as this is what they were designed for. They install just like a farm sink would, only without the exposed front apron.
Thickness: 7/8". Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Bowl Dimensions 14 3/4" x 16 1/8" x 7 1/8". Each bowl is equal in size.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Double bowl sink, giving you the flexibility to be able to soak dishes on one side while still having a usable sink on the other side.
See ALFI brand sink AB512 for identical sink that also includes a 1 3/4" Lip surrounding the top edge on all 3 sides for exposed apron installation.
3 1/2" Rear Center drain. This fireclay sink is compatible for use with a garbage disposal.
Certified by Uniform Plumbing Code (cUPC)
Please note that our undermount fireclay sinks are fully glazed on all sides. This is because they are made using the same exact cast and process as our fireclay farm sinks but offered at a lower cost. You should have no issues under mounting these sinks as this is what they were designed for. They install just like a farm sink would, only without the exposed front apron.
Thickness: 7/8". Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Bowl Dimensions 14 3/4" x 16 1/8" x 7 1/8". Each bowl is equal in size.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Double bowl sink, giving you the flexibility to be able to soak dishes on one side while still having a usable sink on the other side.
See ALFI brand sink AB512 for identical sink that also includes a 1 3/4" Lip surrounding the top edge on all 3 sides for exposed apron installation.
3 1/2" Rear Center drain. This fireclay sink is compatible for use with a garbage disposal.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.