33 inch Granite Composite Workstation Double Bowl Drop In Sink w Accessories

  • Mfr # AB3418DBDI-T

  • Zoro # G011505881


product price:  $759.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Granite Composite
Overall Width
20.1 in
Bowl Depth
9.25 in
Bowl Shape
Rectangle
Includes
Grey dishwasher safe HPL cutting board with concrete-like appearance, stainless steel colander, black/stainless steel roll mat.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3418DBDI-T
Zoro #
G011505881
UPC #
850055823044
Country of Origin
Italy

Dimensions

Overall Length
34 in
Overall Width
20.1 in
Bowl Depth
9.25 in

Details

Body Material
Granite Composite
Bowl Shape
Rectangle
Includes
Grey dishwasher safe HPL cutting board with concrete-like appearance, stainless steel colander, black/stainless steel roll mat.
Color
Titanium

Description

When considering a kitchen update, ALFI brand Granite Composite Kitchen Sinks stand out as an excellent option. Crafted from durable materials and available in various sizes, shapes, and colors, these sinks offer a unique and enduring solution, enhancing the pleasure of cooking. With a modern design and sleek surfaces, they not only ensure durability but also contribute to a seamless and appealing aesthetic that will last for years to come.


  • •This unique titanium color double bowl workstation drop in sink effortlessly blends a sophisticated appearance with lasting durability and minimal upkeep, offering remarkable value.
  • •Includes the following accessories: Grey dishwasher safe HPL cutting board with concrete-like appearance, stainless steel colander, black/stainless steel roll mat.
  • •Double Bowl Drop in Sink with predrilled single hole faucet.
  • •Designed in Italy, Made in Italy
  • •Withstands extreme thermal shocks and elevated temperatures without sustaining damage.
  • •Drain not included. Recommended Model: ABST35
  • •Certified by Uniform Plumbing Code (cUPC)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.