33 inch Granite Composite Workstation Double Bowl Undermount Sink w Accessories

  • Mfr # AB3418DBUM-W

  • Zoro # G111505859


product price: $777.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Granite Composite
Overall Width
20.1 in
Bowl Depth
9.25 in
Includes
Black dishwasher safe HPL cutting board with marble-like appearance, black colander, black/stainless steel roll mat.
Bowl Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3418DBUM-W
Zoro #
G111505859
UPC #
850055823082
Country of Origin
Italy

Dimensions

Overall Length
33.86 in
Overall Width
20.1 in
Bowl Depth
9.25 in

Details

Body Material
Granite Composite
Includes
Black dishwasher safe HPL cutting board with marble-like appearance, black colander, black/stainless steel roll mat.
Bowl Shape
Rectangle
Color
White

Description

When considering a kitchen update, ALFI brand Granite Composite Kitchen Sinks stand out as an excellent option. Crafted from durable materials and available in various sizes, shapes, and colors, these sinks offer a unique and enduring solution, enhancing the pleasure of cooking. With a modern design and sleek surfaces, they not only ensure durability but also contribute to a seamless and appealing aesthetic that will last for years to come.


  • •This classic white double bowl workstation undermount sink effortlessly blends a sophisticated yet timeless appearance with lasting durability and minimal upkeep, offering remarkable value.
  • •Includes the following accessories: Black dishwasher safe HPL cutting board with marble-like appearance, black colander, black/stainless steel roll mat.
  • •Includes undermount installation hardware
  • •Designed in Italy, Made in Italy
  • •Withstands extreme thermal shocks and elevated temperatures without sustaining damage.
  • •Drain not included. Recommended Model: ABST35
  • •Certified by Uniform Plumbing Code (cUPC)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.