
33 inch Granite Composite Workstation Single Bowl Undermount Sink w Accessories
Mfr # AB3418SBUM-W
Zoro # G311505864
product price: $703.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33.86 in
Body Material
Granite Composite
Bowl Depth
8.86 in
Includes
Black dishwasher safe HPL cutting board with marble-like appearance, black colander, black/stainless steel roll mat.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB3418SBUM-W
Zoro #
G311505864
UPC #
850055823143
Country of Origin
Italy
Dimensions
Overall Length
33.86 in
Overall Width
18.1 in
Bowl Depth
8.86 in
Details
Body Material
Granite Composite
Includes
Black dishwasher safe HPL cutting board with marble-like appearance, black colander, black/stainless steel roll mat.
Color
White
Bowl Shape
Rectangle
Description
When considering a kitchen update, ALFI brand Granite Composite Kitchen Sinks stand out as an excellent option. Crafted from durable materials and available in various sizes, shapes, and colors, these sinks offer a unique and enduring solution, enhancing the pleasure of cooking. With a modern design and sleek surfaces, they not only ensure durability but also contribute to a seamless and appealing aesthetic that will last for years to come.
- •This classic white single bowl workstation undermount sink effortlessly blends a sophisticated yet timeless appearance with lasting durability and minimal upkeep, offering remarkable value.
- •Includes the following accessories: Black dishwasher safe HPL cutting board with marble-like appearance, black colander, black/stainless steel roll mat.
- •Includes undermount installation hardware
- •Designed in Italy, Made in Italy
- •Withstands extreme thermal shocks and elevated temperatures without sustaining damage.
- •Drain not included. Recommended Model: ABST35
- •Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.