
33 inch Granite Composite Workstation Step Rim Undermount Sink w Accessories
Mfr # AB3418DBUM-T
Zoro # G211505865
product price: $759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Body Material
Granite Composite
Overall Width
20.1 in
Bowl Depth
9.25 in
Includes
Grey dishwasher safe HPL cutting board with concrete-like appearance, stainless steel colander, black/stainless steel roll mat.
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3418DBUM-T
Zoro #
G211505865
UPC #
850055823075
Country of Origin
Italy
Dimensions
Overall Length
33.86 in
Overall Width
20.1 in
Bowl Depth
9.25 in
Details
Body Material
Granite Composite
Includes
Grey dishwasher safe HPL cutting board with concrete-like appearance, stainless steel colander, black/stainless steel roll mat.
Bowl Shape
Rectangle
Color
Titanium
Description
When considering a kitchen update, ALFI brand Granite Composite Kitchen Sinks stand out as an excellent option. Crafted from durable materials and available in various sizes, shapes, and colors, these sinks offer a unique and enduring solution, enhancing the pleasure of cooking. With a modern design and sleek surfaces, they not only ensure durability but also contribute to a seamless and appealing aesthetic that will last for years to come.
- •This unique titanium color double bowl workstation undermount sink effortlessly blends a sophisticated appearance with lasting durability and minimal upkeep, offering remarkable value.
- •Includes the following accessories: Grey dishwasher safe HPL cutting board with concrete-like appearance, stainless steel colander, black/stainless steel roll mat.
- •Includes undermount installation hardware
- •Designed in Italy, Made in Italy
- •Withstands extreme thermal shocks and elevated temperatures without sustaining damage.
- •Drain not included. Recommended Model: ABST35
- •Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.