
33" White Smooth Apron Sgl Bowl Fireclay Farm Sink
Mfr # AB533-W
Zoro # G7817558
original price: $947.99
19% off
new price: $758.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB533-W
Zoro #
G7817558
UPC #
811413022998
Country of Origin
Israel
Description
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience
Finally a single bowl available in 33". The width of this sink from left to right is 33" which is very rare for a single bowl fireclay farm sink
Features a smooth front apron design. A classy look that will never go out of style.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Non Reversible
Bottom Width : 32" Top Width : 32 3/4" . This sink tapers from top to bottom by 3/4"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Certified by Uniform Plumbing Code (cUPC)
Finally a single bowl available in 33". The width of this sink from left to right is 33" which is very rare for a single bowl fireclay farm sink
Features a smooth front apron design. A classy look that will never go out of style.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Non Reversible
Bottom Width : 32" Top Width : 32 3/4" . This sink tapers from top to bottom by 3/4"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.