
33" White Smooth Apron Solid Thick Wall Fireclay Sgl Bowl Farm Sink
Mfr # AB3318SB-W
Zoro # G7817600
product price: $822.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3318SB-W
Zoro #
G7817600
UPC #
811413023971
Country of Origin
Italy
Description
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilie
Designed in Italy, Made in Italy
Exterior Dimensions : 33" x 18 1/4" x 10"
Inner Bowl Size : 30 1/4" x 15 3/8" x 9 7/8"
Non Reversible
Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Bottom Width : 32 1/2" Top Width : 33" . This sink tapers from top to bottom by 1/2"
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Standard 3 1/2" center drain. Compitable with garbage disposal
Designed in Italy, Made in Italy
Exterior Dimensions : 33" x 18 1/4" x 10"
Inner Bowl Size : 30 1/4" x 15 3/8" x 9 7/8"
Non Reversible
Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Bottom Width : 32 1/2" Top Width : 33" . This sink tapers from top to bottom by 1/2"
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Standard 3 1/2" center drain. Compitable with garbage disposal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.