36 inch Grey Matte Above Mount Fireclay Bathroom Trough Sink

  • Mfr # AB36TRGM

  • Zoro # G011505898


product price: $689.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Fireclay
Color
Gray Matte
Overall Length
35.5 in
Overall Width
17.75 in
Bowl Depth
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB36TRGM
Zoro #
G011505898
UPC #
811413025296
Country of Origin
Italy

Dimensions

Overall Length
35.5 in
Overall Width
17.75 in
Bowl Depth
7.88 in
Thickness
0.625 in

Details

Body Material
Fireclay
Color
Gray Matte
Bowl Shape
Rectangle

Description

Our ALFI brand fireclay trough sink offers a modern and roomy option for those looking for an extra long sink without compromising on style. Beloved for their spaciousness, trough sinks are known to be a luxurious addition to any bathroom, utility room or even kitchen bar. With a beautifully exposed apron front, this sink can be installed above mount or under mount, depending on your preference or needs.


  • •This large trough sink is an excellent way to add a distinctive and upscale vibe to your bathroom.
  • •Also available in White or Black as models AB36TR and AB36TRBM
  • •Drain Size : Center 2 1/2". Drain Model AB5009 will work perfectly with this sink.
  • •Typically, this sink is installed as an above-mount, resting entirely on the countertop. Alternatively, it can be set up as an under-mount or utilized as a farm sink with an exposed front apron.
  • •Constructed with Premium-Grade fireclay.
  • •The elongated basin of a trough sink provides ample space, accommodating multiple users simultaneously, making it an ideal choice for shared spaces.
  • •Also available in a 48" size if you need something bigger, model number AB48TRGM

  • •This large trough sink is an excellent way to add a distinctive and upscale vibe to your bathroom.
  • •Also available in White or Black as models AB36TR and AB36TRBM
  • •Drain Size : Center 1 3/4". Drain Model AB9055 will work perfectly with this sink.
  • •Typically, this sink is installed as an above-mount, resting entirely on the countertop. Alternatively, it can be set up as an under-mount or utilized as a farm sink with an exposed front apron.
  • •Constructed with Premium-Grade fireclay.
  • •The elongated basin of a trough sink provides ample space, accommodating multiple users simultaneously, making it an ideal choice for shared spaces.
  • •Also available in a 48" size if you need something bigger, model number AB48TRGM
  • •This sink is dual sided and reversible so you can decide which side you would like to face forward. One side has a concave arched design while the other side has a straight edge lip along the top.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.