39 inch Black Matte Above Mount Fireclay Bathroom Trough Sink

  • Mfr # AB39TRBM

  • Zoro # G811505869


product price:  $1,012.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Fireclay
Color
Black Matte
Overall Length
39.4 in
Overall Width
14.6 in
Bowl Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB39TRBM
Zoro #
G811505869
UPC #
850020184972
Country of Origin
Italy

Dimensions

Overall Length
39.4 in
Overall Width
14.6 in
Bowl Depth
8 in
Thickness
0.625 in

Details

Body Material
Fireclay
Color
Black Matte
Bowl Shape
Rectangle

Description

Our ALFI brand fireclay trough sink offers a modern and roomy option for those looking for an extra long sink without compromising on style. Beloved for their spaciousness, trough sinks are known to be a luxurious addition to any bathroom, utility room or even kitchen bar. With a beautifully exposed apron front, this sink can be installed above mount or under mount, depending on your preference or needs.


  • •This large trough sink is an excellent way to add a distinctive and upscale vibe to your bathroom.
  • •Also available in White or Gray as models AB39TR and AB39TRGM
  • •Drain Size : Center 2 1/2". Drain Model AB5009 will work perfectly with this sink.
  • •Typically, this sink is installed as an above-mount, resting entirely on the countertop. Alternatively, it can be set up as an under-mount or utilized as a farm sink with an exposed front apron.
  • •Constructed with Premium-Grade fireclay.
  • •The elongated basin of a trough sink provides ample space, accommodating multiple users simultaneously, making it an ideal choice for shared spaces.
  • •Similar trough sink also available in 36" as model AB36TRBM or 48" as model AB48TRBM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.