
39" White Arched Apron Thick Wall Fireclay Dbl Bowl Farm Sink
Mfr # AB3918ARCH-W
Zoro # G7820157
product price: $1,144.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3918ARCH-W
Zoro #
G7820157
UPC #
811413023179
Country of Origin
Italy
Description
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping Designed in Italy, Made in Italy Exterior Dimensions : 39" x 18 1/2" x 10 1/8" Inner Bowl Sizes : 17 3/4" x 15 3/4" x 8 7/8" ; 17 3/4" x 15 3/4" x 8 7/8" Non Reversible Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink) Bottom Width : 39" Top Width : 39 1/2" . This sink tapers from top to bottom by 1/2" Features an elegantly designed arch on front of the apron Possesses Extra-Thick fireclay walls of 1 3/8" Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.