Zoro Homepage

48 inch Solid Concrete Rectangular Countertop Sink

  • Mfr # ABCO48R

  • Zoro # G711505884


original price: $844.99
9% off
new price: $760.99
/ea
Free Shipping & Returns

Key Features

Body Material
Concrete
Color
Gray Matte
Overall Length
48 in
Overall Width
18.9 in
Bowl Depth
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCO48R
Zoro #
G711505884
UPC #
850055823211
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
18.9 in
Bowl Depth
5.4 in
Thickness
0.8 in

Details

Body Material
Concrete
Color
Gray Matte
Bowl Shape
Rectangle

Description

Experience the enduring elegance of our ALFI brand solid 48'' concrete sink, crafted for a contemporary and clean aesthetic that withstands the test of time. Revel in the stylish and durable design, transforming your bathroom into a refined oasis that adds a touch of luxury to your everyday routine


  • • Exceptional 48" rectangular concrete sink for a distinctive modern appearance.
  • • Expertly crafted solid concrete construction with super smooth matte finish for long-lasting durability.
  • • Compact drainage opening positioned at the rear center of the sink for a minimalist design. This sink does not have an overflow.
  • • This sink can be installed as an above mount directly on the countertop, or wall mounted with the purchase of our wallmount installation brackets, Model AB4048BR.
  • • Includes a custom made polished chrome pop up drain that will perfectly fit this unique sink.
  • • No predrilled faucet holes. Faucet must be installed on counter top behind the sink or on the wall above the sink.
  • • Match your new sink with one of our ALFI brand Solid Concrete Bathroom Accessory Sets to achieve a complete bathroom makeover.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.