Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Solid Concrete Gray Matte Bathroom Accessory Set

  • Mfr # ABCO1001

  • Zoro # G605967996


original price: $68.85
24% off
new price: $51.65
/ea

Key Features

Height
0.75
Color
Gray Matte
Material
Concrete
Width
4
Length
10.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCO1001
Zoro #
G605967996
UPC #
850025279512
Country of Origin
China

Dimensions

Height
0.75
Width
4
Length
10.25

Details

Item
Accessory Set
Color
Gray Matte
Material
Concrete

Description

5 Piece Set Includes: soap dish, liquid soap dispenser, small concrete tray, cup with lid, toothbrush cup.
Round shape with a fluted design enhancs any bathroom.
Expertly crafted solid concrete construction for long-lasting durability.
Sleek modern design matches most décor styles.
Save money by purchasing this matching set rather than each individual items.
Premium grade real concrete material that looks and feels luxurious.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.