59.13 L, 29.125 W, Black and White, Resin

  • Mfr # AB9975BM

  • Zoro # G904094904


original price: $2,734.99
14% off
new price: $2,327.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Width
29.125
Color
Black and White
Material
Resin
Height
22.5
Includes
Tub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB9975BM
Zoro #
G904094904
UPC #
850025279710
Country of Origin
China

Dimensions

Length
59.13
Width
29.125
Height
22.5
Overall Width
29.13
Depth
17.88
Outside Diameter
59.13
Inside Diameter
57.87

Details

Color
Black and White
Material
Resin
Includes
Tub
For Use With
Bathroom
Weight
182.98
Capacity
72 gallons
Application
Bath

Description

This tub requires that you purchase a floor mounted or wall mounted tub filler. No faucets or predrilled holes included.
Made of smooth resin composite material with a matte white finish inside and a matte black painted finish on the outside.
Built in overflow.
Includes concealed matte matching pop-up drain.
Free standing tub. Can be instllaed anywhere with a floor drain outlet.
The durable surface of this tub makes it extremely resilient to scratches and stains. However, if any imperfection occurs, it can easily be removed using extra fine sand paper.
Certified by Uniform Plumbing Code (cUPC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.