67.75 L, 31.25 W, Black and White, Resin

  • Mfr # AB9952BM

  • Zoro # G804094905


product price: $3,084.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
31.25
Color
Black and White
Material
Resin
Height
23.25
Includes
Tub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB9952BM
Zoro #
G804094905
UPC #
850025279727
Country of Origin
China

Dimensions

Length
67.75
Width
31.25
Height
23.25
Overall Width
31.25
Outside Diameter
67.75
Depth
22.5
Inside Diameter
55.25

Details

Color
Black and White
Material
Resin
Includes
Tub
Application
Bath
Capacity
74 gallons
For Use With
Bathroom
Weight
330.69

Description

This tub requires that you purchase a floor mounted or wall mounted tub filler. No faucets or predrilled holes included.
Made of smooth resin composite material with a matte white finish inside and a matte black painted finish on the outside.
Built in overflow.
Includes concealed matte matching pop-up drain.
Free standing tub. Can be instllaed anywhere with a floor drain outlet.
The durable surface of this tub makes it extremely resilient to scratches and stains. However, if any imperfection occurs, it can easily be removed using extra fine sand paper.
Bottom Inner Dimensions - 55.25" x 19.5"
Certified by Uniform Plumbing Code (cUPC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.