Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70.875 in L, 35.4 in W, Gray Matte, Concrete

  • Mfr # ABCO71TUB

  • Zoro # G511505886


original price: $5,622.99
14% off
new price: $4,782.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Width
35.4 in
Color
Gray Matte
Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCO71TUB
Zoro #
G511505886
UPC #
850055823174
Country of Origin
China

Dimensions

Length
70.875 in
Width
35.4 in

Details

Color
Gray Matte
Material
Concrete

Description

Elegant and sleek, this 71'' ALFI brand freestanding oval concrete soaking tub offers a modern upgrade to your home while transforming your bathing experience into a spa-like retreat. Superior quality construction provides you with an exceptionally durable material, as well as a smooth matte interior and exterior finish. Enjoy this stylish and durable design and transform your bathroom into an elegant and sophisticated oasis that is sure to make your everyday routine feel more luxurious. There's no better place to unwind than in the comfort of your own luxury soaking tub.


  • •Distinctive 71" x 36" modern rectangular design that effortlessly commands attention.
  • •With a greater depth than standard tubs, it enables complete submersion.
  • •In contrast to other tub materials, concrete tubs retain heat, enhancing the comfort of your soaking experience.
  • •This tub requires that you purchase a floor mounted or wall mounted tub filler. No faucets or pre-drilled holes included.
  • •Free standing tub. Can be installed anywhere with a floor drain outlet.
  • •Includes polished chrome pop-up drain.
  • •This tub does not include an overflow hole.
  • •Also available in 59', 63', and 72' oval size as models: ABCO59TUB ABCO63TUB and ABCO72TUB
  • •Explore our range of concrete sinks, accessories, and more for a complete bathroom transformation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.