72 in L, 35.4 in W, Gray Matte, Concrete

  • Mfr # ABCO72TUB

  • Zoro # G211505858


product price:  $5,396.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Width
35.4 in
Color
Gray Matte
Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCO72TUB
Zoro #
G211505858
UPC #
850055823150
Country of Origin
China

Dimensions

Length
72 in
Width
35.4 in

Details

Color
Gray Matte
Material
Concrete

Description

Elegant and sleek, this 72'' ALFI brand freestanding oval concrete soaking tub offers a modern upgrade to your home while transforming your bathing experience into a spa-like retreat. Superior quality construction provides you with an exceptionally durable material, as well as a smooth matte interior and exterior finish. Enjoy this stylish and durable design and transform your bathroom into an elegant and sophisticated oasis that is sure to make your everyday routine feel more luxurious. There's no better place to unwind than in the comfort of your own luxury soaking tub.


  • •Distinctive 71.5" x 35.5" modern oval design that effortlessly commands attention.
  • •With a greater depth than standard tubs, it enables complete submersion.
  • •In contrast to other tub materials, concrete tubs retain heat, enhancing the comfort of your soaking experience.
  • •This tub requires that you purchase a floor mounted or wall mounted tub filler. No faucets or pre-drilled holes included.
  • •Free standing tub. Can be installed anywhere with a floor drain outlet.
  • •Includes polished chrome pop-up drain.
  • •This tub does not include an overflow hole.
  • •Also available in 63' and 59' oval size as models: ABCO63TUB and ABCO59TUB
  • •Explore our range of concrete sinks, accessories, and more for a complete bathroom transformation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.