
73" White Solid Surface Smooth Resin Soaking Slipper Bathtub
Mfr # AB9951
Zoro # G7815607
product price: $3,185.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB9951
Zoro #
G7815607
UPC #
811413026330
Country of Origin
China
Description
This tub requires that you purchase a floor mounted or wall mounted tub filler. No faucets or predrilled holes included.
Made of smooth resin composite material with a matte finish.
Built in overflow.
Includes concealed matte matching pop-up drain.
Free standing tub. Can be instllaed anywhere with a floor drain outlet.
The durable surface of this tub makes it extremely resilient to scratches and stains. However, if any imperfection occurs, it can easily be removed using extra fine sanding paper.
Bottom Inner Dimensions - 39.4" x 25.8"
Certified by Uniform Plumbing Code (cUPC)
Made of smooth resin composite material with a matte finish.
Built in overflow.
Includes concealed matte matching pop-up drain.
Free standing tub. Can be instllaed anywhere with a floor drain outlet.
The durable surface of this tub makes it extremely resilient to scratches and stains. However, if any imperfection occurs, it can easily be removed using extra fine sanding paper.
Bottom Inner Dimensions - 39.4" x 25.8"
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.