Shop ALFI BRAND
See all product information
Create Account
8" x 36" Brushed Gold PVD Stainless Steel Vertical Triple Shelf Shower Niche
- Mfr # ABNP0836-BG
- Zoro # G605967163
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold PVD
Color
Brushed Gold
Material
Stainless Steel
Length
36
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABNP0836-BG
- Zoro #
- G605967163
- UPC #
- 850025279550
- Country of Origin
- China
- Finish
- Brushed Gold PVD
- Color
- Brushed Gold
- Material
- Stainless Steel
- Item
- Shower Niche
Dimensions
- Length
- 36
- Width
- 8
- Depth
- 4
- Height
- 4
Description
Enjoy the sleek look of this stainless steel niche with a super durable PVD finish that resists fingerprints and makes a statement in any home. Save hundreds of dollars over tiled niches; unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening.
PVD (physical vapor deposition) coating is a process in which a solid material is vaporized in a vacuum and deposited onto the surface of the shower niche. This coating is not simply a metal layer though. Instead, compound materials are deposited atom by atom, forming a thin, bonded, metal layer that greatly improves the appearance and durability of the product. It also maintains the brushed look of original stainless steel.
This 36" niche is as large as they come - offering 3 separate shelves for storage in a space saving narrow vertical design.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The gold color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The gold color makes a statement and can become a centerpiece that matches effortlessly with other gold hardware.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size of each Shelf: 11 1/4" x 6 5/8" x 3 7/8". The wall cut out dimensions are 6 3/4" x 34 3/4"
PVD (physical vapor deposition) coating is a process in which a solid material is vaporized in a vacuum and deposited onto the surface of the shower niche. This coating is not simply a metal layer though. Instead, compound materials are deposited atom by atom, forming a thin, bonded, metal layer that greatly improves the appearance and durability of the product. It also maintains the brushed look of original stainless steel.
This 36" niche is as large as they come - offering 3 separate shelves for storage in a space saving narrow vertical design.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The gold color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The gold color makes a statement and can become a centerpiece that matches effortlessly with other gold hardware.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size of each Shelf: 11 1/4" x 6 5/8" x 3 7/8". The wall cut out dimensions are 6 3/4" x 34 3/4"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.