Shop ALFI BRAND
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
AB1163 61" Free Standing Wooden Bathtub W/ Cushion Headrest
- Mfr # AB1163
- Zoro # G7819466
product price:Â
$
2,826.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB1163
- Zoro #
- G7819466
- UPC #
- 811413020826
- Country of Origin
- China
Description
FREE GIFT! Comes with a free wooden hanging basket to keep your bathing necessities easily accessible at all times. Re-enforced by three stainless steel metal wraps for style and durability. Padded comfort head rest with chrome accents. Includes polished chrome pop-up drain located by the users feet. Made of rubber wood. Completely reversible so you can decide which side you want the headrest. Maintenance Tips: Keeping it Clean The tub does not require any special cleaning products. Bath salts/soaps may be used, but make sure to rinse the tub out thoroughly. You should never apply harsh chemicals to the wood. Simply use a clean towel with hot water and mild soap for regular cleaning. Keep the tub clean after every use, to insure a long lasting finish. Making it Last This tub is designed to be used on a regular basis. If tub is not being used on a weekly basis it is recommended to wash it down every couple weeks to insure it maintains proper moisture levels, especially if used in a very dry climate. This will prevent cracking or splitting of the wood caused by drying out. If you plan to not use the tub for a month it is recommended to leave the tub filled with 1/3 of water. For longer periods of time increase the water level to 3/4. Alfi Trade Inc. is not liable for cracks/splitting of the wood. For indoor use only. Keep out of direct sunlight and safely away from any fireplaces. No installation instructions required! This tub couldn't be easier to install. Just place it at its desired spot and then connect the drain. If your model includes the tub filler you will also need to connect it to the waterline. Comes with a custom made removable wooden seat and back rest that fit inside the tub for increased comfort while bathing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.