Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
52-Inch Acrylic Oval Double Slipper Freestanding Tub with Overflow/Drain Assembly
- Mfr # VTRS522928M2
- Zoro # G523929472
product price:Â
$
1,974.99
/ea
Key Features
Material
Acrylic
Includes
Bathtub;Overflow and Drain Assembly
Height
27-15/16 in
Color
Glossy White/Brushed Brass
Width
29-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTRS522928M2
- Zoro #
- G523929472
- UPC #
- 196507419893
- Country of Origin
- China
- Material
- Acrylic
- Includes
- Bathtub;Overflow and Drain Assembly
- Color
- Glossy White/Brushed Brass
- Item
- Freestanding Bathtub Combo
- Finish
- Glossy White/Polished Brass
Dimensions
- Height
- 27-15/16 in
- Length
- 51-3/4 in
- Width
- 29-15/16 in
Description
Transform your bathroom's contemporary decor with the luxurious comfort of a Kingston Brass freestanding bathtub. Featuring a clean, modern, and minimalist design. Despite its compact 52-inch size, its ergonomic design, extra deep 17-5/8" water coverage offer a delightful spa-like experience. Crafted from durable, scratch-resistant acrylic, this tub will enhance your home's beauty for years to come. The elegant glossy finish on both the interior and exterior adds a touch of high design to your space. This freestanding bathtub is the perfect choice for those seeking luxury and functionality in their bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.