Zoro Homepage

Black 33" Dbl Bowl Drop In Granite Composite Kitchen Sink

  • Mfr # AB3320DI-BLA

  • Zoro # G7819974


product price: $694.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3320DI-BLA
Zoro #
G7819974
UPC #
811413025074
Country of Origin
Italy

Description

The AB3320DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33" x 22" x 9.5"
Inner Bowl Size: 19 1/4" x 16 3/8" x 9 1/4", 17 1/8" x 12 3/4" x 9 1/4"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 32 1/4" x 21 1/4" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.