
Black 34" Dbl Bowl Drop In Granite Composite Kitchen Sink
Mfr # AB3319DI-BLA
Zoro # G7818267
product price: $629.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3319DI-BLA
Zoro #
G7818267
UPC #
811413025135
Country of Origin
Italy
Description
The AB3319DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 8 1/4"
Inner Bowl Size: 19 3/4" x 16 7/8" x 7 5/8", 10 1/4" x 15 3/8" x 7 5/8"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra two holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/16" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 8 1/4"
Inner Bowl Size: 19 3/4" x 16 7/8" x 7 5/8", 10 1/4" x 15 3/8" x 7 5/8"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra two holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/16" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.