
Black 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard
Mfr # AB1620DI-BLA
Zoro # G7816648
product price: $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB1620DI-BLA
Zoro #
G7816648
UPC #
811413025227
Country of Origin
Italy
Description
The AB1620DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 9 1/16"
Inner Bowl Size : 13 5/8" x 16 7/8" x 9 1/16"
Sink does not include pre-drilled faucet hole because this sink is reversible. There is an option for the plumber to punch out a hole on whichever side is desired by the customer, as seen in the dimension diagram. Alternatively, faucet can also be installed on counter top behind sink.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 9 1/16"
Inner Bowl Size : 13 5/8" x 16 7/8" x 9 1/16"
Sink does not include pre-drilled faucet hole because this sink is reversible. There is an option for the plumber to punch out a hole on whichever side is desired by the customer, as seen in the dimension diagram. Alternatively, faucet can also be installed on counter top behind sink.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.